Graybar Vendor TFFN-18-STR-YEL-500S Building Wire, TFFN, 18 AWG, Yellow, 500 ft. Spool | Graybar Store
Graybar Vendor - Building Wire, TFFN, 18 AWG, Yellow, 500 ft. Spool - TFFN-18-STR-YEL-500S
+ / - Hover over image to Zoom
Other Views

    Building Wire, TFFN, 18 AWG, Yellow, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: TFFN-18-STR-YEL-500S
    SKU: 88283999
    $29.25
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:500 ft. Spool
    Conductor Material:Bare Copper
    Color:Yellow
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TFFN-18-STR-YEL-500S
    • Color Yellow
    • Wire Type TFFN
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 500 ft. Spool
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    TFFN 18 AWG stranded yellow 500 feet
    • Heat capacity of 90 degree Celsius
    • Can be used indoors and outdoors
    • Maximum 600 Volts
    • Insulation is heat and moisture resistant PVC
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon