Graybar Vendor TFFN-18-STR-BRN-2500R Building Wire, TFFN, 18 AWG, Brown, 2500 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, TFFN, 18 AWG, Brown, 2500 ft. Reel - TFFN-18-STR-BRN-2500R
+ / - Hover over image to Zoom
Other Views

    Building Wire, TFFN, 18 AWG, Brown, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: TFFN-18-STR-BRN-2500R
    SKU: 88284001
    $124.78
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:2500 ft. Reel
    Conductor Material:Bare Copper
    Color:Brown
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TFFN-18-STR-BRN-2500R
    • Color Brown
    • Wire Type TFFN
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 2500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    TFFN brown 18 AWG stranded building wire 2500 feet reel with conductor.