Lithonia Lighting W70SPL 120 M6 Building Mounted Light | Graybar Store
Lithonia Lighting - Building Mounted Light - W70SPL 120 M6
+ / - Hover over image to Zoom
Other Views

    Building Mounted Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: W70SPL 120 M6
    SKU: 25167416
    $76.70
    Checking Pricing
         
    Additional Features:Corridors And Other Pedestrian Area; Deal For Entrances; Lamp Included; Stairwells
    Wattage:70 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # W70SPL 120 M6
    • Additional Features Corridors And Other Pedestrian Area; Deal For Entrances; Lamp Included; Stairwells
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Wattage 70 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Building Mounted Light, Wattage: 70 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V