Circa Telecom 4012-QC Building Entrance Terminal - Outdoor - NEMA 4X | Graybar Store
Circa Telecom - Building Entrance Terminal - Outdoor - NEMA 4X - 4012-QC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal - Outdoor - NEMA 4X

    Manufacturer: Circa Telecom
    Manufacturer #: 4012-QC
    SKU: 25053032
    $249.43
    Checking Pricing
         
    Pair Count:12
    Module:Not Included
    Input/Output:66/66
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4012-QC
    • Pair Count 12
    • Enclosure Color Gray
    • Input/Output 66/66
    • Module Not Included
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    12 PAIR, 66 IN/OUT SMALL NEMA 4X OUTDOOR ENCLOSURE