Circa Telecom 2625QC/QC Building Entrance Terminal 66/66 Without Cover and Splice Unloaded, 25 Pair | Graybar Store
Circa Telecom - Building Entrance Terminal 66/66 Without Cover and Splice Unloaded, 25 Pair - 2625QC/QC
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal 66/66 Without Cover and Splice Unloaded, 25 Pair

    Manufacturer: Circa Telecom
    Manufacturer #: 2625QC/QC
    SKU: 99510588
    $135.97
    Checking Pricing
         
    Pair Count:25
    Input/Output:66/66
    Module:Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 2625QC/QC
    • Pair Count 25
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 66/66
    • Module Not Included
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    25-pair unloaded indoor building entrance terminal, input 66/output 66, cover and splice chamber not available.
    • Building Entrance Terminal, 66 Block Series.
    • Environment: Indoor
    • Pair Count 25-Pair
    • Enclosure Color: Green
    • Input/Output: 66 / 66
    • Protector Module: Order Separately
    • Splice Chamber: Not Available
    • Unit Cover: Not Available
    • NAFTA Country of Origin: Canada
    • Models are "Buy America Act" Approved