Circa Telecom 1880ENA1/NSC-50 Building Entrance Terminal 110/110 Without Cover and Splice, 50 Pair | Graybar Store
Circa Telecom - Building Entrance Terminal 110/110 Without Cover and Splice, 50 Pair - 1880ENA1/NSC-50
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal 110/110 Without Cover and Splice, 50 Pair

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ENA1/NSC-50
    SKU: 99429517
    $362.94
    Checking Pricing
         
    Pair Count:50
    Input/Output:110/110
    Module:Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ENA1/NSC-50
    • Pair Count 50
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module Not Included
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    50-pair unloaded indoor building entrance terminal, input 110/output 110, cover and splice chamber not available.
      Building Entrance Terminal, 110 Connect Series.
    • Environment: Indoor
    • Pair Count-50 Pair
    • Enclosure Color: Green Input/Output: 110 / 110
    • Protector Module: Order Separately
    • Splice Chamber: Not Available
    • Unit Cover: Not Available