Circa Telecom 1880ECA1/NSC-200 Building Entrance Terminal 110/110 With Cover and Splice | Graybar Store
Circa Telecom - Building Entrance Terminal 110/110 With Cover and Splice - 1880ECA1/NSC-200
+ / - Hover over image to Zoom
Other Views

    Building Entrance Terminal 110/110 With Cover and Splice

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ECA1/NSC-200
    SKU: 25201606
    $1,142.51
    Checking Pricing
         
    Pair Count:200
    Input/Output:110/110
    Module:Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ECA1/NSC-200
    • Pair Count 200
    • Enclosure Color Green Powder Expoxy Coated
    • Input/Output 110/110
    • Module Not Included
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    200 pair 110/110 BET with cover . No splice.