Commscope 104410147 Building Entrance Protectors, 425 Volt | Graybar Store
Commscope - Building Entrance Protectors, 425 Volt - 104410147
+ / - Hover over image to Zoom
Other Views

    Building Entrance Protectors, 425 Volt

    Manufacturer: Commscope
    Manufacturer #: 104410147
    SKU: 88298524
    $3.67
    Checking Pricing
         
    Color:Black
    Voltage (Volts):425 V
    Additional Features:Gas Discharge Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 104410147
    • Color Black
    • Voltage (Volts) 425 V
    • Additional Features Gas Discharge Tube
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protector Modules 5 pin color black , gas type with 425Volts.