Broan-NuTone BK140LWH Builder Kit Chime with Junction Box Transformer | Graybar Store
Broan-NuTone - Builder Kit Chime with Junction Box Transformer - BK140LWH
+ / - Hover over image to Zoom
Other Views

    Builder Kit Chime with Junction Box Transformer

    Manufacturer: Broan-NuTone
    Manufacturer #: BK140LWH
    SKU: 25085671
    $25.22
    Checking Pricing
         
    Voltage (Volts):16V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK140LWH
    • Color White
    • Voltage (Volts) 16V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    NuTone Chime Kit (1 Lighted Push-Button, 1 J-Box Transformer) One 2-Note, white door chime,One lighted white push-button,Transformer: 16V, 10 VA.