Broan-NuTone BK142LWH Builder Kit Chime with Junction Box Transformer | Graybar Store
Broan-NuTone - Builder Kit Chime with Junction Box Transformer - BK142LWH
+ / - Hover over image to Zoom
Other Views

    Builder Kit Chime with Junction Box Transformer

    Manufacturer: Broan-NuTone
    Manufacturer #: BK142LWH
    SKU: 25085670
    $29.44
    Checking Pricing
         
    Size:6 3/4 in. W x 2 1/4 in. D x 4 3/8 in. H
    Dimensions (Inches):6 3/4 in W x 2 1/4 in D x 4 3/8 in H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK142LWH
    • Color White
    • Size 6 3/4 in. W x 2 1/4 in. D x 4 3/8 in. H
    • Dimensions (Inches) 6 3/4 in W x 2 1/4 in D x 4 3/8 in H
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Builder Kit Chime with Junction Box Transformer wired door chime. Chime is white with 16 volts.