Broan-NuTone BK120NBWH Builder Chimes Kit with Two Pushbuttons | Graybar Store
Broan-NuTone - Builder Chimes Kit with Two Pushbuttons - BK120NBWH
+ / - Hover over image to Zoom
Other Views

    Builder Chimes Kit with Two Pushbuttons

    Manufacturer: Broan-NuTone
    Manufacturer #: BK120NBWH
    SKU: 25090689
    $20.87
    Checking Pricing
         
    Size:2 in. D x 5 in. H x 9 in. W
    Dimensions (Inches):2 in D x 5 in H x 9 in W
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK120NBWH
    • Color White
    • Size 2 in. D x 5 in. H x 9 in. W
    • Dimensions (Inches) 2 in D x 5 in H x 9 in W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Door chime has 2 unlighted pushbuttons and 1 standard transformer. Door chime has white finish.