Broan-NuTone BK131LRBZ Builder Chimes Kit with Lighted Stucco Pushbutton | Graybar Store
Broan-NuTone - Builder Chimes Kit with Lighted Stucco Pushbutton - BK131LRBZ
+ / - Hover over image to Zoom
Other Views

    Builder Chimes Kit with Lighted Stucco Pushbutton

    Manufacturer: Broan-NuTone
    Manufacturer #: BK131LRBZ
    SKU: 25323968
    $23.60
    Checking Pricing
         
    Additional Features:One-Note Tone for Second Door; Two-Note Chime for Front Door
    Dimensions:9 W x 2 D x 5 H in
    Voltage (Volts):16
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK131LRBZ
    • Color Off-White
    • Dimensions 9 W x 2 D x 5 H in
    • Voltage (Volts) 16
    • Additional Features One-Note Tone for Second Door; Two-Note Chime for Front Door
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Door Chime Kit, Dimensions: 9 W x 2 D x 5 H in, Voltage (Volts): 16 V, Oil-Rubbed Bronze