Broan-NuTone Builder Chime Kits | Graybar Store
Broan-NuTone - Builder Chime Kits
+ / - Hover over image to Zoom
Other Views

    Builder Chime Kits

    Manufacturer: Broan-NuTone
         

    Simple yet stylish. NuTone wireless pushbuttons allow you to identify one door from another, by setting each button to ring to a different number of notes-eight, two, or single note tones.

    • Manufacturer Broan-NuTone
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Size
    Dimensions (Inches)
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    Price
    BK125LWH
    25085007
    16V
    Basic Chime, (2) Lighted Button, C905 Transformer
    10VA
    5.0H x 9.0W x 2.0D Inch
    $
    22
    .76
    /
    EA
    25085007
    Size
    Dimensions (Inches)
    Voltage Rating
    16V
    Kit Includes
    Basic Chime, (2) Lighted Button, C905 Transformer
    Amperage
    10VA
    Size (Inches)
    5.0H x 9.0W x 2.0D Inch
    Color
    $
    22
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK115LWH
    25086681
    16V
    Basic Chime, (1) Lighted Button, C905 Transformer
    10VA
    5.0H x 9.0W x 2.0D Inch
    $
    21
    .60
    /
    EA
    25086681
    Size
    Dimensions (Inches)
    Voltage Rating
    16V
    Kit Includes
    Basic Chime, (1) Lighted Button, C905 Transformer
    Amperage
    10VA
    Size (Inches)
    5.0H x 9.0W x 2.0D Inch
    Color
    $
    21
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK142LWH
    25085670
    6 3/4 in. W x 2 1/4 in. D x 4 3/8 in. H
    6 3/4 in W x 2 1/4 in D x 4 3/8 in H
    White
    $
    29
    .44
    /
    EA
    25085670
    Size
    6 3/4 in. W x 2 1/4 in. D x 4 3/8 in. H
    Dimensions (Inches)
    6 3/4 in W x 2 1/4 in D x 4 3/8 in H
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    $
    29
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK120NBWH
    25090689
    2 in. D x 5 in. H x 9 in. W
    2 in D x 5 in H x 9 in W
    White
    $
    20
    .87
    /
    EA
    25090689
    Size
    2 in. D x 5 in. H x 9 in. W
    Dimensions (Inches)
    2 in D x 5 in H x 9 in W
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    $
    20
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK110NBWH
    25088790
    9 in. W x 2 in. D x 5 in. H
    9 in W x 2 in D x 5 in H
    White
    $
    19
    .37
    /
    EA
    25088790
    Size
    9 in. W x 2 in. D x 5 in. H
    Dimensions (Inches)
    9 in W x 2 in D x 5 in H
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    $
    19
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085007 SKU, 25085007 ANALYTICS...
    Voltage Rating
    16V
    Kit Includes
    Basic Chime, (2) Lighted Button, C905 Transformer
    Amperage
    10VA
    Size (Inches)
    5.0H x 9.0W x 2.0D Inch
    Color
    Price
    $
    22
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25086681 SKU, 25086681 ANALYTICS...
    Voltage Rating
    16V
    Kit Includes
    Basic Chime, (1) Lighted Button, C905 Transformer
    Amperage
    10VA
    Size (Inches)
    5.0H x 9.0W x 2.0D Inch
    Color
    Price
    $
    21
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25085670 SKU, 25085670 ANALYTICS...
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    Price
    $
    29
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090689 SKU, 25090689 ANALYTICS...
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    Price
    $
    20
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088790 SKU, 25088790 ANALYTICS...
    Voltage Rating
    Kit Includes
    Amperage
    Size (Inches)
    Color
    White
    Price
    $
    19
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available