Broan-NuTone BK115LWH Builder Chime Kits | Graybar Store
Broan-NuTone - Builder Chime Kits - BK115LWH
+ / - Hover over image to Zoom
Other Views

    Builder Chime Kits

    Manufacturer: Broan-NuTone
    Manufacturer #: BK115LWH
    SKU: 25086681
    $21.60
    Checking Pricing
         
    Voltage Rating:16V
    Kit Includes:Basic Chime, (1) Lighted Button, C905 Transformer
    Amperage:10VA
    Size (Inches):5.0H x 9.0W x 2.0D Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK115LWH
    • Amperage 10VA
    • Kit Includes Basic Chime, (1) Lighted Button, C905 Transformer
    • Size (Inches) 5.0H x 9.0W x 2.0D Inch
    • Voltage Rating 16V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nutone® white, hard wired basic builder's chime kit, for (1) lighted button.
    • Basic white textured cover for a design that blends with builder finishing techniques for multi-family dwellings
    • For use with one or two entrances; two-note chime for front door, separate one-note tone for second door so no guest will be missed
    • Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (transformer C905, included)