L. H. Dottie WRBK6114 No. 6 x 1 1/4 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 8,000) | Graybar Store
L. H. Dottie - No. 6 x 1 1/4 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 8,000) - WRBK6114
+ / - Hover over image to Zoom
Other Views

    No. 6 x 1 1/4 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 8,000)

    Manufacturer: L. H. Dottie
    Manufacturer #: WRBK6114
    SKU: 95005939
    $185.60
    Checking Pricing
         
    Length:1-1/4 in.
    Screw Size:No. 6
    Additional Features:Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging:8000 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WRBK6114
    • Additional Features Coarse Thread; Invincibox up to 2 in; Phillips
    • Head Type Bugle Head, Phillips
    • Length 1-1/4 in.
    • Materials Yellow Zinc
    Product Overview:
    Drywall Screw, Screw Size 6 AWG, Head Type Bugle, Length 1 1/4 in., Steel, 8000 Per Pack