L. H. Dottie WRBK8212 No. 8 x 2 1/2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 2,500) | Graybar Store
L. H. Dottie - No. 8 x 2 1/2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 2,500) - WRBK8212
+ / - Hover over image to Zoom
Other Views

    No. 8 x 2 1/2 in. Yellow Zinc Coarse Thread Bugle Head Phillips Drywall Screws/Wood Rockets (Bulk Pack of 2,500)

    Manufacturer: L. H. Dottie
    Manufacturer #: WRBK8212
    SKU: 25321828
    $161.50
    Checking Pricing
         
    Length:2-1/2 in.
    Screw Size:No. 8
    Additional Features:Coarse Thread; Invincibox up to 2 in; Phillips
    Packaging:2500 per Pack
    Point Type:Nail Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WRBK8212
    • Additional Features Coarse Thread; Invincibox up to 2 in; Phillips
    • Head Type Bugle Head, Phillips
    • Length 2-1/2 in.
    • Materials Yellow Zinc
    • Point Type Nail Point
    • Screw Size No. 8
    • Packaging 2500 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Drywall Screw, Screw Size 8 AWG, Head Type Bugle, Length 2 1/2 in., Steel, 2500 Per Pack