Square D (Schneider Electric) 100SV46A Buck And Boost Transformer | Graybar Store
Square D (Schneider Electric) - Buck And Boost Transformer - 100SV46A
+ / - Hover over image to Zoom
Other Views

    Buck And Boost Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 100SV46A
    SKU: 95041858
    $290.83
    Checking Pricing
         
    Secondary Voltage:16/32V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 100SV46A
    • Secondary Voltage 16/32V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Buck and Boost Transformer, 1-Phase, Primary Voltage 120 x 240V, Secondary Voltage 16/32V, 0.1 kVA, NEMA 3R
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws