Square D (Schneider Electric) 1S43F Buck And Boost Transformer | Graybar Store
Square D (Schneider Electric) - Buck And Boost Transformer - 1S43F
+ / - Hover over image to Zoom
Other Views

    Buck And Boost Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 1S43F
    SKU: 88251999
    $637.13
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Primary Voltage:120 x 480 V
    Secondary Voltage:12 V; 24 V
    VA Rating:1 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 1S43F
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • Primary Voltage 120 x 480 V
    • Secondary Voltage 12 V; 24 V
    • VA Rating 1 kVA
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ Buck and Boost Transformer, 1-Phase, Primary Voltage 120 x 480V, Secondary Voltage 12/24V, 1 kVA, NEMA 3R
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings