Ideal Industries 775103 Buchanan Wire Marker Booklet | Graybar Store
Ideal Industries - Buchanan Wire Marker Booklet - 775103
+ / - Hover over image to Zoom
Other Views

    Buchanan Wire Marker Booklet

    Manufacturer: Ideal Industries
    Manufacturer #: 775103
    SKU: 25093134
    $13.39
    Checking Pricing
         
    Legend:1 to 45
    Markers Per Legend:10
    Color:Black on White
    Dimensions:1-1/4 x 1-1/2 Peforated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 775103
    • Color Black on White
    • Dimensions 1-1/4 x 1-1/2 Peforated
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 1 to 45
    • Markers Per Legend 10
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Wire marker booklet with (10) markers each of 1 through 45.