GE Lighting MPR1000/VBU/HO/O BT56 Protected Multi-Vapor®, 1000W | Graybar Store
GE Lighting - BT56 Protected Multi-Vapor®, 1000W - MPR1000/VBU/HO/O
+ / - Hover over image to Zoom
Other Views

    BT56 Protected Multi-Vapor®, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: MPR1000/VBU/HO/O
    SKU: 99525507
    $86.13
    Checking Pricing
         
    Wattage:1000
    Ballast Type:M47
    Packaging:6 Per Case
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3500
    CRI:65
    Alternate Manufacturer Part No.:41433
    Additional Features:Clear, Protected
    Initial/Mean Lumens:110000/88500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR1000/VBU/HO/O
    • Additional Features Clear, Protected
    • Alternate Manufacturer Part No. 41433
    • Ballast Type M47
    • Base Type EX39
    • Bulb Shape BT56
    • Color Temperature (Kelvin) 3500
    Product Overview:
    GE Protected Multi-Vapor® Quartz Metal Halide BT56