GE Lighting MVR1000/C/U BT56 Multi-Vapor® Metal Halide, Coated, 1000W | Graybar Store
GE Lighting - BT56 Multi-Vapor® Metal Halide, Coated, 1000W - MVR1000/C/U
+ / - Hover over image to Zoom
Other Views

    BT56 Multi-Vapor® Metal Halide, Coated, 1000W

    Manufacturer: GE Lighting
    Manufacturer #: MVR1000/C/U
    SKU: 88112274
    $67.39
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):11000
    Color Temperature (Kelvin):3700
    Initial/Mean Lumens:105000/80000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1000/C/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape BT56
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 105000/80000
    Product Overview:
    GE Multi-Vapor® Quartz Metal Halide BT56 with 11000 rated life hours.