GE Lighting MVR1000/U Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base, 4000K | Graybar Store
GE Lighting - Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base, 4000K - MVR1000/U
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: MVR1000/U
    SKU: 88112275
    $52.64
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):11000
    Color Temperature (Kelvin):4000
    Initial/Mean Lumens:108000/86000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1000/U
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape BT56
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 108000/86000
    Product Overview:
    Multi-vapor® quartz metal halide BT56 1000W lamp with color temperature 4000K, 11000 rated life hours, initial/mean lumens 108000/86000, 6 per case for open fixture applications.
    • CRI 65
    • Light Center Length 9.5 Inch
    • ANSI Ballast Type M47
    • Mean Lumens 79000
    • Alternate Part Number: 41826