GE Lighting Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base | Graybar Store
GE Lighting - Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base
+ / - Hover over image to Zoom
Other Views

    Multi-Vapor® Metal Halide Lamp, BT56, Mogul Screw Base

    Manufacturer: GE Lighting
         

    Multi-Vapor® BT56 metal halide lamp has a mogul screw base used for downlighting, floodlighting, corridors, lobbies, walkways, retail, commercial and industrial applications.

    Multi-Vapor® Metal Halide Lamp
    • Sparkling white light (3000 to 4000K) and very good color rendition (65 to 75 CRI)
    • Warm, rich 3000K of SP30 blends well with incandescent, halogen and triphosphor fluorescent lamps for interior retail applications
    • High efficacy - more efficient than incandescent, mercury and most fluorescent sources
    • Long life - 10,000 to 20,000 hours for most types
    • Can be used in downlighting, floodlighting, corridors, lobbies, walkways and retail, commercial, industrial
    See More >>
    • Manufacturer GE Lighting
    • Base Type E39
    • Brand Multi-Vapor
    • Bulb Shape BT56
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Color Temperature (Kelvin)
    Initial/Mean Lumens
    Packaging
    Price
    MVR1000/U
    88112275
    1000
    11000
    4000
    108000/86000
    6 Per Case
    $
    52
    .64
    /
    EA
    88112275
    Wattage
    1000
    Rated Life (Hour)
    11000
    Color Temperature (Kelvin)
    4000
    Initial/Mean Lumens
    108000/86000
    Packaging
    6 Per Case
    $
    52
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MVR1000/C/U
    88112274
    1000
    11000
    3700
    105000/80000
    6 Per Case
    $
    67
    .39
    /
    EA
    88112274
    Wattage
    1000
    Rated Life (Hour)
    11000
    Color Temperature (Kelvin)
    3700
    Initial/Mean Lumens
    105000/80000
    Packaging
    6 Per Case
    $
    67
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112275 SKU, 88112275 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Initial/Mean Lumens
    108000/86000
    Packaging
    6 Per Case
    Price
    $
    52
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112274 SKU, 88112274 ANALYTICS...
    Color Temperature (Kelvin)
    3700
    Initial/Mean Lumens
    105000/80000
    Packaging
    6 Per Case
    Price
    $
    67
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available