GE Lighting MVR750/VBU/PA BT37 PulseArc® Multi-Vapor® MH, 750W, Clear | Graybar Store
GE Lighting - BT37 PulseArc® Multi-Vapor® MH, 750W, Clear - MVR750/VBU/PA
+ / - Hover over image to Zoom
Other Views

    BT37 PulseArc® Multi-Vapor® MH, 750W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: MVR750/VBU/PA
    SKU: 99527713
    $80.23
    Checking Pricing
         
    Wattage:750
    Rated Life (Hour):16000
    Color Temperature (Kelvin):4000
    Initial/Mean Lumens:82000/60000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR750/VBU/PA
    • Base Type E39
    • Bulb Shape BT37
    • Color Temperature (Kelvin) 4000
    • Initial/Mean Lumens 82000/60000
    Product Overview:
    Clear 750W GE Multi-Vapor® PulseArc® Quartz Metal Halide BT37 with 16000 rated life hours.