GE Lighting MVR1000U/BT37/PA BT37 PulseArc® Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BT37 PulseArc® Multi-Vapor® Metal Halide - MVR1000U/BT37/PA
+ / - Hover over image to Zoom
Other Views

    BT37 PulseArc® Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR1000U/BT37/PA
    SKU: 22084760
    $203.92
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):9000
    Color Temperature (Kelvin):3900
    Initial/Mean Lumens:115000/90000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1000U/BT37/PA
    • Base Type E39
    • Bulb Shape BT37
    • Color Temperature (Kelvin) 3900
    • Initial/Mean Lumens 115000/90000
    Product Overview:
    Multi-vapor® PulseArc® quartz metal halide BT37 1000W lamp with color temperature 3900K, 9000 rated life hours, initial/mean lumens 115000/9000, 6 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 7 Inch
    • ANSI Ballast Type M141
    • Mean Lumens 82000
    • Alternate Part Number: 10389