GE Lighting MVR1000/U/BT37 BT37 Multi-Vapor® Metal Halide | Graybar Store
GE Lighting - BT37 Multi-Vapor® Metal Halide - MVR1000/U/BT37
+ / - Hover over image to Zoom
Other Views

    BT37 Multi-Vapor® Metal Halide

    Manufacturer: GE Lighting
    Manufacturer #: MVR1000/U/BT37
    SKU: 96011619
    $67.57
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):9000
    Color Temperature (Kelvin):3700
    Initial/Mean Lumens:115000/90000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR1000/U/BT37
    • Base Type E39
    • Bulb Shape BT37
    • Color Temperature (Kelvin) 3700
    • Initial/Mean Lumens 115000/90000
    Product Overview:
    Multi-vapor® quartz metal halide BT37 1000W lamp with color temperature 3700K, 9000 rated life hours, initial/mean lumens 115000/90000, 6 per case for enclosed fixtures only.
    • CRI 65
    • Light Center Length 7 Inch
    • ANSI Ballast Type M47
    • Mean Lumens 82000
    • Alternate Part Number: 18205