Wiremold (Legrand) 1223AL Brushed Aluminum Power Service Fitting | Graybar Store
Wiremold (Legrand) - Brushed Aluminum Power Service Fitting - 1223AL
+ / - Hover over image to Zoom
Other Views

    Brushed Aluminum Power Service Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1223AL
    SKU: 92098736
    $90.77
    Checking Pricing
         
    Material Finish:Brushed Aluminum
    Size:3-1/2 in. Dia.
    Product Includes:Housing, Bell Cap, Grommet and Single U-Slot Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1223AL
    • Size 3-1/2 in. Dia.
    • Material Finish Brushed Aluminum
    • Product Includes Housing, Bell Cap, Grommet and Single U-Slot Receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brushed aluminum 3-1/2 in. diam. Power service fitting, includes housing, bell cap, grommet and single U-slot 3-wire grounded 20A 125V receptacle.
    • Receptacle included is U-slot 3-wire grounded, 20A, 125V