Ideal Industries 23-008M Brush Sealer and Commutator Cleaner, White | Graybar Store
Ideal Industries - Brush Sealer and Commutator Cleaner, White - 23-008M
+ / - Hover over image to Zoom
Other Views

    Brush Sealer and Commutator Cleaner, White

    Manufacturer: Ideal Industries
    Manufacturer #: 23-008M
    SKU: 88134682
    $19.03
    Checking Pricing
         
    Dimensions:4-3/4 in. L x 1-1/8 in. W
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 23-008M
    • Color White
    • Dimensions 4-3/4 in. L x 1-1/8 in. W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    BRUSH SEATER-M (Medium) Grade, White Porous Solid, 4-3/4 IN Length, 1-1/8 IN Width, 5/8 IN Thickness, Rectangular, Mild Odor