Chatsworth 13675-001 KoldLok® Raised Floor Grommet, Extended Brush, (1) | Graybar Store
Chatsworth - KoldLok® Raised Floor Grommet, Extended Brush, (1) - 13675-001
+ / - Hover over image to Zoom
Other Views

    KoldLok® Raised Floor Grommet, Extended Brush, (1)

    Manufacturer: Chatsworth
    Manufacturer #: 13675-001
    SKU: 25189229
    $211.45
    Checking Pricing
         
    Height (Inches):1 in.
    Width (Inches):24 in.
    Depth (Inches):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13675-001
    • Application Environmentally Controlled Areas; Indoor Use Only
    • Type Brush Raised Floor Grommet
    • Depth (Inches) 7 in.
    • Height (Inches) 1 in.
    • Width (Inches) 24 in.
    • Country of Origin US - USA
    Product Overview:
    KoldLok® Brush Raised Floor Grommet, Width (Inches): 24 in, Height (Inches): 1 in, Depth (Inches): 7 in