Thomas and Betts 3090-95 Brown Reinforced Phenolic Round Ceiling Box with Adjustable Hanger and High Clamps | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Round Ceiling Box with Adjustable Hanger and High Clamps - 3090-95
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Round Ceiling Box with Adjustable Hanger and High Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 3090-95
    SKU: 88058043
    $5.35
    Checking Pricing
         
    Size (Inches):3-1/2 dia.
    Box Depth (Inches):2-1/8 in.
    Bracket:24 in. Bar Hanger/High Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3090-95
    • Box Depth (Inches) 2-1/8 in.
    • Bracket 24 in. Bar Hanger/High Clamps
    • Materials Reinforced Phenolic
    Product Overview:
    3-1/2 in. Round phenolic ceiling/fixture outlet box with 24 in. adjustable bar hanger and high clamps.
    • Suitable for fixture support up to 50 lbs.
    • Ideal for multi-family construction, phenolic boxes may face opposite directions with only a 3 in. horizontal separation