Thomas and Betts 4070-N02 Brown Reinforced Phenolic Round Ceiling Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Round Ceiling Box - 4070-N02
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4070-N02
    SKU: 88058088
    $3.36
    Checking Pricing
         
    Color:Brown
    Size:20.8 in
    Depth:2-3/8 in.
    Use With:Fixture support up to 50 lbs.
    Mounting Type:N Bracket with Nails
    Diameter (Inches):4 in.
    Material:Reinforced Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4070-N02
    • Color Brown
    • Size 20.8 in
    • Depth 2-3/8 in.
    • Diameter (Inches) 4 in.
    • Materials Reinforced Phenolic
    Product Overview:
    Brown Carlon® ceiling box, 2-3/8 in deep, 4 in. diameter box with N mounting bracket and nails.