Thomas and Betts 4070-95 Brown Reinforced Phenolic Round Ceiling Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Round Ceiling Box - 4070-95
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Round Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4070-95
    SKU: 88058083
    $6.92
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-3/8 in.
    Bracket:(2) NM Cable Clamps, 16-1/2 to 27 in. Adjustable Bar Hanger
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4070-95
    • Box Depth (Inches) 2-3/8 in.
    • Bracket (2) NM Cable Clamps, 16-1/2 to 27 in. Adjustable Bar Hanger
    Product Overview:
    Brown reinforced phenolic round old work ceiling box with (2) NM cable clamps and adjustable bar hanger.
    • 20.8 Cubic inch capacity
    • Box with adjustable bar hanger and high clamps
    • Suitable for fixture support up to 50 lbs.
    • UL Listed E11461