Thomas and Betts 4170-CFB Brown Reinforced Phenolic Round Ceiling Box, #8 Fetter Ring Nails | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Round Ceiling Box, #8 Fetter Ring Nails - 4170-CFB
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Round Ceiling Box, #8 Fetter Ring Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: 4170-CFB
    SKU: 94056913
    $5.42
    Checking Pricing
         
    Bracket:#8 Fetter Ring Nails
    Size (Inches):4 dia.
    Box Depth (Inches):4-1/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4170-CFB
    • Box Depth (Inches) 4-1/16 in.
    • Bracket #8 Fetter Ring Nails
    • Materials Reinforced Phenolic
    Product Overview:
    Brown reinforced phenolic round new work 4-1/16 in. deep ceiling box with #8 fetter ring nails.
    • 21.5 Cubic inch capacity
    • Box equipped with #8 fetter ring nails
    • High clamps installed for ease of cable entry
    • 150° C heat-rated reinforced high-impact phenolic
    • Suitable for fixture support up to 50 lbs.
    • Suitable for ceiling fan support up to 35 lbs.
    • UL Listed E11461 and R9140