Thomas and Betts 4070-9502 Brown Reinforced Phenolic Round 2-3/8 in. Deep Ceiling Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Round 2-3/8 in. Deep Ceiling Box - 4070-9502
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Round 2-3/8 in. Deep Ceiling Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4070-9502
    SKU: 88058085
    $5.77
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-3/8 in.
    Bracket:24 in. Adjustable Bar Hanger/Bulk Packed #36 Straps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4070-9502
    • Box Depth (Inches) 2-3/8 in.
    • Bracket 24 in. Adjustable Bar Hanger/Bulk Packed #36 Straps
    • Materials Reinforced Phenolic
    Product Overview:
    Brown reinforced phenolic round old work 2-3/8 in. deep ceiling box with bulk packed #36 straps and 24 in. adjustable bar hanger.
    • 20.8 Cubic inch capacity
    • Adjustable bar hanger 16-1/2 in. min to 27 in. max.
    • Suitable for fixture support up to 50 lbs.
    • UL Listed E11461