Thomas and Betts 7074-BH Brown Reinforced Phenolic Outlet Box with Side Brackets and High Clamps | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box with Side Brackets and High Clamps - 7074-BH
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box with Side Brackets and High Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 7074-BH
    SKU: 88058137
    $22.27
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):2-5/8 in.
    Size (Inches):7-5/8 W x 3-5/16 H
    Bracket:Side Bracket/High Clamps
    Additional Features:High Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7074-BH
    • Additional Features High Clamps
    • Box Depth (Inches) 2-5/8 in.
    • Bracket Side Bracket/High Clamps
    • Materials Reinforced Phenolic
    Product Overview:
    4-Gang brown reinforced phenolic 2-3/16 W x 3-1/4 H x 2-5/8 in. D outlet box with side brackets, high clamps and 48.0 cubic in. capacity.
    • 48.0 Cubic in. capacity
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls