Thomas and Betts 7010-8 Brown Reinforced Phenolic Outlet Box with Ears/#8 Snap-In Bracket | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box with Ears/#8 Snap-In Bracket - 7010-8
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box with Ears/#8 Snap-In Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 7010-8
    SKU: 88058122
    $3.55
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-11/16 in.
    Size (Inches):2-3/16 W x 3-1/4 H
    Bracket:Ears/#8 Snap-In Bracket
    Additional Features:High Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 7010-8
    • Additional Features High Clamps
    • Box Depth (Inches) 2-11/16 in.
    • Bracket Ears/#8 Snap-In Bracket
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown reinforced phenolic 2-3/16 W x 3-1/4 H x 2-11/16 in. D outlet box with ears, #8 snap-in bracket and 12.5 cubic in. capacity.
    • 12.5 Cubic in. capacity
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls