Thomas and Betts 1250-112 Brown Reinforced Phenolic Outlet Box with 1/2 in. Offset Bracket | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box with 1/2 in. Offset Bracket - 1250-112
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box with 1/2 in. Offset Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 1250-112
    SKU: 90074604
    $4.55
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-3/8 in.
    Size (Inches):2-3/8 W x 3-7/8 H
    Bracket:1/2 in. Offset Bracket
    Additional Features:1/2 in. Offset Bracket for Wood/Steel Studs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1250-112
    • Additional Features 1/2 in. Offset Bracket for Wood/Steel Studs
    • Box Depth (Inches) 3-3/8 in.
    • Bracket 1/2 in. Offset Bracket
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown phenolic outlet box with 1/2 in. offset bracket.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls