Thomas and Betts 1063-C Brown Reinforced Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box - 1063-C
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 1063-C
    SKU: 92104142
    $10.25
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):3-21/32 in.
    Size (Inches):5-15/16 W x 3-21/32 H
    Bracket:Angled Nails
    Additional Features:Bulk Packed #36 Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1063-C
    • Additional Features Bulk Packed #36 Clamps
    • Box Depth (Inches) 3-21/32 in.
    • Bracket Angled Nails
    • Materials Reinforced Phenolic
    Product Overview:
    3-Gang brown reinforced phenolic 5-15/16 W x 3-21/32 H x 3-21/32 in. D outlet box with angled nails and (6) cable clamps.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls