Thomas and Betts 6070-4-UB Brown Reinforced Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box - 6070-4-UB
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 6070-4-UB
    SKU: 88058114
    $3.63
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/4 in.
    Size (Inches):2-3/8 W x 3-3/8 H
    Bracket:Swing Brackets
    Additional Features:High Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6070-4-UB
    • Additional Features High Clamps
    • Box Depth (Inches) 3-1/4 in.
    • Bracket Swing Brackets
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown reinforced phenolic 2-3/8 W x 3-3/8 H x 3-1/4 in. D outlet box with swing brackets and (2) cable clamps.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls