Thomas and Betts 4020-1-02 Brown Reinforced Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box - 4020-1-02
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4020-1-02
    SKU: 88058059
    $3.00
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):1-1/4 in.
    Size (Inches):4 W x 4 H
    Bracket:1/2 in. Raised Face Bracket
    Additional Features:Bulk Packed #36 Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4020-1-02
    • Additional Features Bulk Packed #36 Clamps
    • Box Depth (Inches) 1-1/4 in.
    • Bracket 1/2 in. Raised Face Bracket
    Product Overview:
    2-Gang brown reinforced phenolic 4 W x 4 H x 1-1/4 in. D outlet box with 1/2 in. raised face bracket for use with wood or metal studs.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls