Thomas and Betts 2000-738 Brown Reinforced Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic Outlet Box - 2000-738
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 2000-738
    SKU: 88058011
    $3.01
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/8 in.
    Size (Inches):2-5/16 W x 3-5/8 H
    Bracket:3/8 in. Offset Bracket
    Additional Features:Offset Bracket for Wood/Steel Studs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2000-738
    • Additional Features Offset Bracket for Wood/Steel Studs
    • Box Depth (Inches) 3-1/8 in.
    • Bracket 3/8 in. Offset Bracket
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown reinforced phenolic 2-5/16 W x 3-5/8 H x 3-1/8 in. D outlet box with 3/8 in. offset bracket.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls