Thomas and Betts 2004-BH Brown Reinforced Phenolic 4-Gang 3-1/16 in. Deep Outlet Box, High Clamps | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic 4-Gang 3-1/16 in. Deep Outlet Box, High Clamps - 2004-BH
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic 4-Gang 3-1/16 in. Deep Outlet Box, High Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 2004-BH
    SKU: 91008365
    $23.69
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):3-1/16 in.
    Size (Inches):7-23/32 W x 3-5/8 H
    Bracket:Side Bracket/Stabilizing Bar
    Additional Features:High Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2004-BH
    • Additional Features High Clamps
    • Box Depth (Inches) 3-1/16 in.
    • Bracket Side Bracket/Stabilizing Bar
    • Materials Reinforced Phenolic
    Product Overview:
    4-Gang brown reinforced phenolic 7-23/32 W x 3-5/8 H x 3-1/16 in. D outlet box with side bracket, stabilizing bar and high clamps.
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls