Thomas and Betts 2000 Brown Reinforced Phenolic 1-Gang Outlet Box with Bottom Nails | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic 1-Gang Outlet Box with Bottom Nails - 2000
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic 1-Gang Outlet Box with Bottom Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: 2000
    SKU: 88058010
    $1.03
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/8 in.
    Size (Inches):2-1/4 W x 3-11/16 H
    Bracket:Bottom Nails
    Additional Features:Classic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2000
    • Additional Features Classic
    • Box Depth (Inches) 3-1/8 in.
    • Bracket Bottom Nails
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown reinforced phenolic 2-1/4 W x 3-11/16 H x 3-1/8 in. D outlet box with bottom nails.
    • For use with new work construction
    • Can be installed in the same stud capacity of a shared two-hour wall
    • All phenolic boxes are permissable for use with 90 degree C conductors
    • Listed for masonry walls