Thomas and Betts 2030-502 Brown Reinforced Phenolic 1-Gang Outlet Box, 1/2 in. Offset Bracket | Graybar Store
Thomas and Betts - Brown Reinforced Phenolic 1-Gang Outlet Box, 1/2 in. Offset Bracket - 2030-502
+ / - Hover over image to Zoom
Other Views

    Brown Reinforced Phenolic 1-Gang Outlet Box, 1/2 in. Offset Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 2030-502
    SKU: 88058017
    $4.19
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-3/4 in.
    Size (Inches):2-1/4 W x 3-5/8 H
    Bracket:1/2 in. Offset Bracket
    Additional Features:Offset Bracket for Wood/Steel Studs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2030-502
    • Additional Features Offset Bracket for Wood/Steel Studs
    • Box Depth (Inches) 2-3/4 in.
    • Bracket 1/2 in. Offset Bracket
    • Materials Reinforced Phenolic
    Product Overview:
    1-Gang brown reinforced phenolic 2-1/4 W x 3-5/8 H x 2-3/4 in. D outlet box with 1/2 in. offset bracket.
    • 150&176; C heat-rated material
    • Classified for two-hour firewall/fire ceiling
    • UL Listed E11461