Square D (Schneider Electric) 9080GRN6 Brown 60A NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
Square D (Schneider Electric) - Brown 60A NEMA Style DIN Rail Mountable Terminal Block - 9080GRN6
+ / - Hover over image to Zoom
Other Views

    Brown 60A NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GRN6
    SKU: 22129400
    $3.08
    Checking Pricing
         
    Amperage Rating:60
    Voltage Rating:600
    Wire Size:22 to 8
    Poles:1
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GRN6
    • Color Brown
    • Amperage Rating 60
    • Poles 1
    • Wire Size 22 to 8
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA style brown 60A 600V 1-pole terminal block, 22 to 8 AWG, for mounting on DIN rail or track.