Thomas and Betts 1032-UB Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box - 1032-UB
+ / - Hover over image to Zoom
Other Views

    Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 1032-UB
    SKU: 88057996
    $3.85
    Checking Pricing
         
    No. of Gangs:2
    Additional Features:#36 Clamps Bulk Packed
    Construction:Multi-Family
    Color:Brown
    Size:4-1/16 W x 3-5/8 L in
    Depth:2-11/16 in.
    Capacity (Cubic Inch):27.5 cu. in.
    Use With:90°C Connectors
    Mounting Type:Compound Angled Nails
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1032-UB
    • Color Brown
    • Construction Multi-Family
    • Size 4-1/16 W x 3-5/8 L in
    • Additional Features #36 Clamps Bulk Packed
    • Capacity (Cubic Inch) 27.5 cu. in.
    • Depth 2-11/16 in.
    Product Overview:
    Carlon® Nail-On Outlet Box, Phenolic, Brown, Size: 4-1/16 W x 3-5/8 L in, Mounting Type: Compound Angled Nails