Thomas and Betts Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box | Graybar Store
Thomas and Betts - Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box
+ / - Hover over image to Zoom
Other Views

    Brown 2-Gang Reinforced Nail-On Phenolic Outlet Box

    Manufacturer: Thomas and Betts
         

    Brown 2-gang nail-on phenolic outlet box, ideal use on multi-family construction.

    • Manufacturer Thomas and Betts
    • Materials Reinforced Phenolic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Size (Inches)
    Box Depth (Inches)
    Bracket
    Additional Features
    Construction
    Color
    Size
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Material
    Price
    1032-C
    88057997
    2
    4-1/16 W x 3-5/8 H
    2-11/16 in.
    Angled Nails
    $
    5
    .89
    /
    EA
    88057997
    No. of Gangs
    2
    Size (Inches)
    4-1/16 W x 3-5/8 H
    Box Depth (Inches)
    2-11/16 in.
    Bracket
    Angled Nails
    Additional Features
    Construction
    Color
    Size
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Material
    $
    5
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1032-UB
    88057996
    2
    #36 Clamps Bulk Packed
    Multi-Family
    Brown
    4-1/16 W x 3-5/8 L in
    2-11/16 in.
    27.5 cu. in.
    90°C Connectors
    Compound Angled Nails
    Phenolic
    $
    3
    .85
    /
    EA
    88057996
    No. of Gangs
    2
    Size (Inches)
    Box Depth (Inches)
    Bracket
    Additional Features
    #36 Clamps Bulk Packed
    Construction
    Multi-Family
    Color
    Brown
    Size
    4-1/16 W x 3-5/8 L in
    Depth
    2-11/16 in.
    Capacity (Cubic Inch)
    27.5 cu. in.
    Use With
    90°C Connectors
    Mounting Type
    Compound Angled Nails
    Material
    Phenolic
    $
    3
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88057997 SKU, 88057997 ANALYTICS...
    Box Depth (Inches)
    2-11/16 in.
    Bracket
    Angled Nails
    Additional Features
    Construction
    Color
    Size
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Material
    Price
    $
    5
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88057996 SKU, 88057996 ANALYTICS...
    Box Depth (Inches)
    Bracket
    Additional Features
    #36 Clamps Bulk Packed
    Construction
    Multi-Family
    Color
    Brown
    Size
    4-1/16 W x 3-5/8 L in
    Depth
    2-11/16 in.
    Capacity (Cubic Inch)
    27.5 cu. in.
    Use With
    90°C Connectors
    Mounting Type
    Compound Angled Nails
    Material
    Phenolic
    Price
    $
    3
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available