RAB Lighting WP4H400PSQ Bronze WP4 Series Glass Lens HID Wallpacks | Graybar Store
RAB Lighting - Bronze WP4 Series Glass Lens HID Wallpacks - WP4H400PSQ
+ / - Hover over image to Zoom
Other Views

    Bronze WP4 Series Glass Lens HID Wallpacks

    Manufacturer: RAB Lighting
    Manufacturer #: WP4H400PSQ
    SKU: 25235791
    $262.22
    Checking Pricing
         
    Lumens:40000
    Housing Color:Bronze
    Wattage:400
    Additional Features:No Photocell
    Lamp Life (hours):20000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP4H400PSQ
    • Housing Color Bronze
    • Additional Features No Photocell
    • Fixture Type Wallpack
    • Lamp Life (hours) 20000
    • Lamp Type Metal Halide
    • Lumens 40000
    • Wattage 400
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 400W metal halide floodlight with 40000 lumens and 20000 lamp life hours.
    • Dimensions: 9 H x 17-1/8 W x 13 D inches/li>
    • Hinged door frame opens and remains captive for easy relamping
    • Precision die cast aluminum housing with durable polyester powder coating
    • Silicone gasket remains in place during relamping
    • Tempered glass refractor
    • Long life lamp included