RAB Lighting STL200H Bronze Stealth Bell 2-Lamp Floodlight Kit | Graybar Store
RAB Lighting - Bronze Stealth Bell 2-Lamp Floodlight Kit - STL200H
+ / - Hover over image to Zoom
Other Views

    Bronze Stealth Bell 2-Lamp Floodlight Kit

    Manufacturer: RAB Lighting
    Manufacturer #: STL200H
    SKU: 96000343
    $127.95
    Checking Pricing
         
    Housing Color:Bronze
    Wattage:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL200H
    • Housing Color Bronze
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    • Wattage 1000
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Bronze 1000W stealth sensor 2-lamp floodlight kit with 200° view, suitable for wet locations.
    • Radio frequency immunity
    • 6000 volt surge protection
    • Temperature compensation
    • LED detection & on guard indicator
    • Protected manual override with auto reset
    • Color matched vandal resistant lens and grill
    • Can be wired in parallel
    • 5 year warranty