RAB Lighting FFH70 Bronze RAB Lighting Future Floodlight | Graybar Store
RAB Lighting - Bronze RAB Lighting Future Floodlight - FFH70
+ / - Hover over image to Zoom
Other Views

    Bronze RAB Lighting Future Floodlight

    Manufacturer: RAB Lighting
    Manufacturer #: FFH70
    SKU: 95023412
    $161.33
    Checking Pricing
         
    Lumens:5600
    Housing Color:Bronze
    Wattage:70
    Additional Features:No Photocell
    Lamp Life (hours):15000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFH70
    • Housing Color Bronze
    • Additional Features No Photocell
    • Fixture Type Floodlight
    • Lamp Life (hours) 15000
    • Lamp Type HPS
    • Lumens 5600
    • Wattage 70
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 70W metal halide floodlight with 5600 lumens and 15000 lamp life hours.
    • Dimensions: 6-3/4 H x 9 W x 8 D inches/li>
    • Easy clip for tool-less relamping with vandal proof screw capability
    • Integra hood glare shield for friendly lighting when properly aimed
    • Silicone gasket for durable weatherproofing
    • Variable beam spread with 2-position adjustable socket
    • Long life lamp included